General Cable DB-12P22-GO-39-GCC-CUT REEL Filled Solid Cable RDUP (RUS) PE-39, Outside Plant Cable - Cut Reel | Graybar Store
General Cable - Filled Solid Cable RDUP (RUS) PE-39, Outside Plant Cable - Cut Reel - DB-12P22-GO-39-GCC-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Filled Solid Cable RDUP (RUS) PE-39, Outside Plant Cable - Cut Reel

    Manufacturer: General Cable
    Manufacturer #: DB-12P22-GO-39-GCC-CUT REEL
    SKU: 22065147
    $1.20
    Checking Pricing
         
    Additional Features:Aluminum Tape; Copper Tape; Non-Hygroscopic Dielectric Tape
    Color:Black
    Packaging:5000 ft Reel
    No. of Pairs:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # DB-12P22-GO-39-GCC-CUT REEL
    • Color Black
    • Additional Features Aluminum Tape; Copper Tape; Non-Hygroscopic Dielectric Tape
    • Gauge 22 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 12
    • Shielded Shielded
    • Packaging 5000 ft Reel
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    Filled Solid Cable, Black, Packaging: 5000 ft Reel, No. of Pairs: 12, Polyethylene, Gauge: 22 AWG