General Cable Filled Foam Skin PE-89 AL Spec. 2007 Outside Plant Cable | Graybar Store
General Cable - Filled Foam Skin PE-89 AL Spec. 2007 Outside Plant Cable
+ / - Hover over image to Zoom
Other Views

    Filled Foam Skin PE-89 AL Spec. 2007 Outside Plant Cable

    Manufacturer: General Cable
         

    General Cable's plastic insulated Air Core Cables can be installed in underground ducts or strung between poles, lashed to a steel messenger. A black, weather-resistant jacket is used for protection against long-term outdoor exposure

    • PE-22
    • 24 AWG solid annealed copper
    • Solid, high density polyethylene insulation
    • Aluminum shield
    See More >>
    • Manufacturer General Cable
    • Category Cat 3
    • Type Air Core Outside Plant Cable
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • Shielded Shielded
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Jacket Materials
    No. of Pairs
    Additional Features
    Packaging
    Package
    Color
    Price
    DB-100P24-AL-89-GCC-CUT REEL
    22065269
    UV-Resistant Polyethylene
    100
    Cut Reel
    Black
    $
    3
    .67
    /
    EA
    22065269
    Jacket Materials
    UV-Resistant Polyethylene
    No. of Pairs
    100
    Additional Features
    Packaging
    Package
    Cut Reel
    Color
    Black
    $
    3
    .67
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DB-12P24-AL-89-GCC-CUT REEL
    25105047
    UV-Resistant Polyethylene
    12
    Cut Reel
    Black
    $
    0
    .66
    /
    EA
    25105047
    Jacket Materials
    UV-Resistant Polyethylene
    No. of Pairs
    12
    Additional Features
    Packaging
    Package
    Cut Reel
    Color
    Black
    $
    0
    .66
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DB-25P24-AL-89-GCC-CUT REEL
    25106948
    UV-Resistant Polyethylene
    25
    Cut Reel
    Black
    $
    1
    .11
    /
    EA
    25106948
    Jacket Materials
    UV-Resistant Polyethylene
    No. of Pairs
    25
    Additional Features
    Packaging
    Package
    Cut Reel
    Color
    Black
    $
    1
    .11
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DB-6P24-AL-89-GCC-CUT REEL
    25118969
    UV-Resistant Polyethylene
    6
    Cut Reel
    Black
    $
    0
    .45
    /
    EA
    25118969
    Jacket Materials
    UV-Resistant Polyethylene
    No. of Pairs
    6
    Additional Features
    Packaging
    Package
    Cut Reel
    Color
    Black
    $
    0
    .45
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DB-50P24-AL-89-GCC-CUT REEL
    25119415
    UV-Resistant Polyethylene
    50
    Cut Reel
    Black
    $
    1
    .99
    /
    EA
    25119415
    Jacket Materials
    UV-Resistant Polyethylene
    No. of Pairs
    50
    Additional Features
    Packaging
    Package
    Cut Reel
    Color
    Black
    $
    1
    .99
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DB-300P24-AL-89-GCC-CUT REEL
    25190220
    300
    Aluminum Tape; Copper Tape; Non-Hygroscopic Dielectric Tape
    2500 ft Reel
    Black
    $
    10
    .38
    /
    EA
    25190220
    Jacket Materials
    No. of Pairs
    300
    Additional Features
    Aluminum Tape; Copper Tape; Non-Hygroscopic Dielectric Tape
    Packaging
    2500 ft Reel
    Package
    Color
    Black
    $
    10
    .38
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DB-200P24-AL-89-GCC-CUT REEL
    25188910
    200
    Aluminum Tape; Copper Tape; Non-Hygroscopic Dielectric Tape
    2500 ft Reel
    Black
    $
    7
    .03
    /
    EA
    25188910
    Jacket Materials
    No. of Pairs
    200
    Additional Features
    Aluminum Tape; Copper Tape; Non-Hygroscopic Dielectric Tape
    Packaging
    2500 ft Reel
    Package
    Color
    Black
    $
    7
    .03
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22065269 SKU, 22065269 ANALYTICS...
    Additional Features
    Packaging
    Package
    Cut Reel
    Color
    Black
    Price
    $
    3
    .67
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25105047 SKU, 25105047 ANALYTICS...
    Additional Features
    Packaging
    Package
    Cut Reel
    Color
    Black
    Price
    $
    0
    .66
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25106948 SKU, 25106948 ANALYTICS...
    Additional Features
    Packaging
    Package
    Cut Reel
    Color
    Black
    Price
    $
    1
    .11
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25118969 SKU, 25118969 ANALYTICS...
    Additional Features
    Packaging
    Package
    Cut Reel
    Color
    Black
    Price
    $
    0
    .45
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25119415 SKU, 25119415 ANALYTICS...
    Additional Features
    Packaging
    Package
    Cut Reel
    Color
    Black
    Price
    $
    1
    .99
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25190220 SKU, 25190220 ANALYTICS...
    Additional Features
    Aluminum Tape; Copper Tape; Non-Hygroscopic Dielectric Tape
    Packaging
    2500 ft Reel
    Package
    Color
    Black
    Price
    $
    10
    .38
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25188910 SKU, 25188910 ANALYTICS...
    Additional Features
    Aluminum Tape; Copper Tape; Non-Hygroscopic Dielectric Tape
    Packaging
    2500 ft Reel
    Package
    Color
    Black
    Price
    $
    7
    .03
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available