General Cable DB-50P24-AL-89-GCC-CUT REEL Filled Foam Skin PE-89 AL, 50-Pair Outside Plant Cable | Graybar Store
General Cable - Filled Foam Skin PE-89 AL, 50-Pair Outside Plant Cable - DB-50P24-AL-89-GCC-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Filled Foam Skin PE-89 AL, 50-Pair Outside Plant Cable

    Manufacturer: General Cable
    Manufacturer #: DB-50P24-AL-89-GCC-CUT REEL
    SKU: 25119415
    $1.99
    Checking Pricing
         
    Jacket Materials:UV-Resistant Polyethylene
    No. of Pairs:50
    Package:Cut Reel
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # DB-50P24-AL-89-GCC-CUT REEL
    • Color Black
    • Category Cat 3
    • Type Air Core Outside Plant Cable
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • Jacket Materials UV-Resistant Polyethylene
    • No. of Pairs 50
    • Package Cut Reel
    • Shielded Shielded
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    50-pair / 24 AWG RDUP PE-89 AL filled foam skin outside plant cable, cut length. Manufacturer's part number 7525793.99.
    • PE-89
    • 24 AWG solid annealed copper
    • Dual insulation
    • Aluminum shield