3M 897-24MMX55M Filament Tape | Graybar Store
3M - Filament Tape - 897-24MMX55M
+ / - Hover over image to Zoom
Other Views

    Filament Tape

    Manufacturer: 3M
    Manufacturer #: 897-24MMX55M
    SKU: 99442634
    $5.21
    Checking Pricing
         
    Color:Clear
    Dimensions:0.94 in W x 60.14 yd L
    Material:Polyethylene
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 897-24MMX55M
    • Color Clear
    • Dimensions 0.94 in W x 60.14 yd L
    • Type Filament Tape
    • Thickness 5 mil
    • Material Polyethylene
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Scotch® 897 Filament Tape, Dimensions: 0.94 in W x 60.14 yd L, Polypropylene (Backing Material‎), Clear, Thickness: 5 mil