Milbank 5T8K2 Fifth Terminal Kit | Graybar Store
Milbank - Fifth Terminal Kit - 5T8K2
+ / - Hover over image to Zoom
Other Views

    Fifth Terminal Kit

    Manufacturer: Milbank
    Manufacturer #: 5T8K2
    SKU: 89027847
    $11.89
    Checking Pricing
         
    Use With:Ringless Meter Socket
    Amps:100 to 200A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # 5T8K2
    • Amps 100 to 200A
    • Accessory Type Fifth Terminal Kit
    • Use With Ringless Meter Socket
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Meter Socket Fifth Terminal, 100/200A, 6 AWG to 350 MCM Conductor