Clearfield 19216-FRAME-KIT-19IN FieldSmart® Frame Kit, 19 in. | Graybar Store
Clearfield - FieldSmart® Frame Kit, 19 in. - 19216-FRAME-KIT-19IN
+ / - Hover over image to Zoom
Other Views

    FieldSmart® Frame Kit, 19 in.

    Manufacturer: Clearfield
    Manufacturer #: 19216-FRAME-KIT-19IN
    SKU: 25795101
    $1,548.83
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Clearfield
    • Manufacturer # 19216-FRAME-KIT-19IN
    • Mounting Style Floor Mount
    Product Overview:
    FieldSmart® Frame Kit, Width (Inches): 19 in