Siemon S110DA1-300RFT Field Termination Panel | Graybar Store
Siemon - Field Termination Panel - S110DA1-300RFT
+ / - Hover over image to Zoom
Other Views

    Field Termination Panel

    Manufacturer: Siemon
    Manufacturer #: S110DA1-300RFT
    SKU: 93177463
    $183.09
    Checking Pricing
         
    No. of Pairs:300
    Rack Units:3
    Product Includes:Adequate connecting blocks to complete each 25-pair termination strip on the S110 block
    Pair Count / Rack Units:300-Pair/3 RU
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # S110DA1-300RFT
    • Category Cat 5e
    • Pair Count / Rack Units 300-Pair/3 RU
    • Rack Units 3
    • No. of Pairs 300
    • Product Includes Adequate connecting blocks to complete each 25-pair termination strip on the S110 block
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Field Termination Panel, No. of Pairs: 300, Cat 5e