Siemon S210AB2-128FT Field Termination Kit | Graybar Store
Siemon - Field Termination Kit - S210AB2-128FT
+ / - Hover over image to Zoom
Other Views

    Field Termination Kit

    Manufacturer: Siemon
    Manufacturer #: S210AB2-128FT
    SKU: 98311063
    $133.44
    Checking Pricing
         
    Product Includes:Label holders with white designation labels; S210 Connecting Blocks; S210 Wiring Blocks with
    Dimensions (Inches):10.71 W x 3.26 D x 7.2 H
    No. of Pairs:128
    Use With:S210 Wiring Blocks
    Style:Without Legs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # S210AB2-128FT
    • Style Without Legs
    • Category Cat 6
    • Dimensions (Inches) 10.71 W x 3.26 D x 7.2 H
    • No. of Pairs 128
    • Product Includes Label holders with white designation labels; S210 Connecting Blocks; S210 Wiring Blocks with
    • Use With S210 Wiring Blocks
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    S210 Field Termination Kit, No. of Pairs: 128, Dimension (Inches): 10.71 W x 3.26 D x 7.2 H in, Cat 6