Siemon S110AA1-50FT Field Termination Kit | Graybar Store
Siemon - Field Termination Kit - S110AA1-50FT
+ / - Hover over image to Zoom
Other Views

    Field Termination Kit

    Manufacturer: Siemon
    Manufacturer #: S110AA1-50FT
    SKU: 98303214
    $27.95
    Checking Pricing
         
    Dimensions (Inches):10.71 W x 3.26 D x 1.8 H
    Product Includes:Label holders with white designation labels; S110 Connecting Blocks; S110 Wiring Blocks with
    No. of Pairs:50
    Use With:Clear Label Holders; S110 Connecting Blocks; S110 Wiring Blocks
    Style:With Legs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # S110AA1-50FT
    • Style With Legs
    • Category Cat 5e
    • Dimensions (Inches) 10.71 W x 3.26 D x 1.8 H
    • No. of Pairs 50
    • Product Includes Label holders with white designation labels; S110 Connecting Blocks; S110 Wiring Blocks with
    • Use With Clear Label Holders; S110 Connecting Blocks; S110 Wiring Blocks
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    S110 Field Termination Kit, No. of Pairs: 50, Dimension (Inches): 10.71 W x 3.26 D x 1.8 H in, Cat 5e