Hubbell Premise Wiring 6110FTK192WL Field Termination Kit | Graybar Store
Hubbell Premise Wiring - Field Termination Kit - 6110FTK192WL
+ / - Hover over image to Zoom
Other Views

    Field Termination Kit

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: 6110FTK192WL
    SKU: 22054785
    $171.76
    Checking Pricing
         
    Packaging:1 Each
    Use With:192-Pair Wiring Blocks; 4-Pair Connecting Blocks
    Product Includes:Connecting Blocks; Wiring Blocks
    No. of Pairs:192
    Alternate Manufacturer Part No.:6110FTK192WL
    Style:With Legs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # 6110FTK192WL
    • Style With Legs
    • Category Cat 6
    • Termination Style 110 Punchdown
    • Alternate Manufacturer Part No. 6110FTK192WL
    • Materials Phosphor Bronze (Contact material), Polycarbonate (Connecting Blocks)
    • No. of Pairs 192
    • Product Includes Connecting Blocks; Wiring Blocks
    • Packaging 1 Each
    • Use With 192-Pair Wiring Blocks; 4-Pair Connecting Blocks
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    110 Field Termination Kit, No. of Pairs: 192, Cat 6, Phosphor Bronze (Contact material); Polycarbonate (Connecting Blocks), Packaging: 1 Each