Hubbell Premise Wiring 6110FTK64WL Field Termination Kit | Graybar Store
Hubbell Premise Wiring - Field Termination Kit - 6110FTK64WL
+ / - Hover over image to Zoom
Other Views

    Field Termination Kit

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: 6110FTK64WL
    SKU: 22054784
    $53.56
    Checking Pricing
         
    Packaging:1 Each
    Use With:1 Wiring Block; 4-Pair Connecting Blocks
    Product Includes:Everything needed to assemble and configure a complete 6-110 Category 6 cross connect field
    No. of Pairs:64
    Alternate Manufacturer Part No.:6110FTK64WL
    Style:With Legs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # 6110FTK64WL
    • Style With Legs
    • Category Cat 6
    • Termination Style 110 Punchdown
    • Alternate Manufacturer Part No. 6110FTK64WL
    • Materials Phosphor Bronze (Contact material), Polycarbonate (Connecting Blocks)
    • No. of Pairs 64
    • Product Includes Everything needed to assemble and configure a complete 6-110 Category 6 cross connect field
    • Packaging 1 Each
    • Use With 1 Wiring Block; 4-Pair Connecting Blocks
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    110 Field Termination Kit, No. of Pairs: 64, Cat 6, Packaging: 1 Each