Ortronics (Legrand) OR-30200116 Field Termination Block Kit With 110C5s | Graybar Store
Ortronics (Legrand) - Field Termination Block Kit With 110C5s - OR-30200116
+ / - Hover over image to Zoom
Other Views

    Field Termination Block Kit With 110C5s

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-30200116
    SKU: 96019003
    $56.57
    Checking Pricing
         
    Dimensions (Inches):27.2 mm W x 8.48 mm D x 3.57 in H
    Product Includes:Connecting Blocks
    No. of Pairs:100
    Alternate Manufacturer Part No.:OR-30200116
    Style:With Legs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-30200116
    • Style With Legs
    • Termination Style IDC
    • Alternate Manufacturer Part No. OR-30200116
    • Dimensions (Inches) 27.2 mm W x 8.48 mm D x 3.57 in H
    • Flammability Rating UL 94V-0
    • Materials PVC; Paper; Phosphorâ Bronze With Tin Plating; Polycarbonate
    • No. of Pairs 100
    • Product Includes Connecting Blocks
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® 110 Field Termination Block Kit With 110C5s, No. of Pairs: 100, Dimension (Inches): 27.2 mm W x 8.48 mm D x 3.57 in H, PVC; Paper; Phosphorâ Bronze With Tin Plating; Polycarbonate