Siemon S110DB2-200RWM Field Terminated Panel | Graybar Store
Siemon - Field Terminated Panel - S110DB2-200RWM
+ / - Hover over image to Zoom
Other Views

    Field Terminated Panel

    Manufacturer: Siemon
    Manufacturer #: S110DB2-200RWM
    SKU: 93177477
    $159.71
    Checking Pricing
         
    No. of Pairs:200
    Rack Units:3
    Product Includes:19 inch panels with cable managers include covers to provide a clean appearance for the patching
    Mounting Type:Rack Mount
    Pair Count / Rack Units:200-Pair/3 RU
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # S110DB2-200RWM
    • Category Cat 5e
    • Pair Count / Rack Units 200-Pair/3 RU
    • Rack Units 3
    • Mounting Type Rack Mount
    • No. of Pairs 200
    • Product Includes 19 inch panels with cable managers include covers to provide a clean appearance for the patching
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    S110 Field Terminated Panel, No. of Pairs: 200, Cat 5e