Siemon S110DB2-100RWM Field Terminated Panel | Graybar Store
Siemon - Field Terminated Panel - S110DB2-100RWM
+ / - Hover over image to Zoom
Other Views

    Field Terminated Panel

    Manufacturer: Siemon
    Manufacturer #: S110DB2-100RWM
    SKU: 93177476
    $83.01
    Checking Pricing
         
    No. of Pairs:100
    Rack Units:2
    Product Includes:19 inch panels with cable managers include covers to provide a clean appearance for the patching
    Mounting Type:Rack Mount
    Pair Count / Rack Units:100-Pair/2 RU
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # S110DB2-100RWM
    • Category Cat 5e
    • Pair Count / Rack Units 100-Pair/2 RU
    • Rack Units 2
    • Mounting Type Rack Mount
    • No. of Pairs 100
    • Product Includes 19 inch panels with cable managers include covers to provide a clean appearance for the patching
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    S110 Field Terminated Panel, No. of Pairs: 100, Cat 5e