Siemon S210DB2-128RWM Field Terminated Panel | Graybar Store
Siemon - Field Terminated Panel - S210DB2-128RWM
+ / - Hover over image to Zoom
Other Views

    Field Terminated Panel

    Manufacturer: Siemon
    Manufacturer #: S210DB2-128RWM
    SKU: 22117349
    $192.40
    Checking Pricing
         
    Rack Units:3
    Product Includes:Cable Managers; Covers; VoIP
    No. of Pairs:128
    Mounting Type:Rack Mount
    Pair Count / Rack Units:128-Pair/3 RU
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # S210DB2-128RWM
    • Category Cat 6
    • Pair Count / Rack Units 128-Pair/3 RU
    • Rack Units 3
    • Mounting Type Rack Mount
    • No. of Pairs 128
    • Product Includes Cable Managers; Covers; VoIP
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    S210 Field Terminated Panel, No. of Pairs: 128, Cat 6