Siemon M1-100MH-49 Field-Terminated M Series S66™ Block, W/Housing (2) M1-50 | Graybar Store
Siemon - Field-Terminated M Series S66™ Block, W/Housing (2) M1-50 - M1-100MH-49
+ / - Hover over image to Zoom
Other Views

    Field-Terminated M Series S66™ Block, W/Housing (2) M1-50

    Manufacturer: Siemon
    Manufacturer #: M1-100MH-49
    SKU: 88233955
    $134.41
    Checking Pricing
         
    Color:Grey
    Dimensions (Inches):9.03W x 17.40H x 1.8D
    No. of Pairs:(2) 25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # M1-100MH-49
    • Color Grey
    • Dimensions (Inches) 9.03W x 17.40H x 1.8D
    • No. of Pairs (2) 25
    • Wiring Configuration 4 x 50
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Metal housing with (2)S66™ 25-pair field-terminated M series block.
    • M Series block
    • Field terminable
    • Includes metal housing