Siemon M1-50W Field-Terminated M Series S66™ Block W/ (1) Female Connector | Graybar Store
Siemon - Field-Terminated M Series S66™ Block W/ (1) Female Connector - M1-50W
+ / - Hover over image to Zoom
Other Views

    Field-Terminated M Series S66™ Block W/ (1) Female Connector

    Manufacturer: Siemon
    Manufacturer #: M1-50W
    SKU: 88233974
    $49.21
    Checking Pricing
         
    Color:None
    Connecting Block Configuration:4 x 50
    Media Connector Type:(1) 25-Pair Female
    No. of Pairs:50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # M1-50W
    • Color None
    • Connecting Block Configuration 4 x 50
    • Media Connector Type (1) 25-Pair Female
    • No. of Pairs 50
    • Country of Origin 99 - Multiple
    Product Overview:
    S66™ connecting block with a 25-pair female telco connector pre-wired to Row A.
    • M Series block
    • (1) Female Connector
    • Field terminable