Siemon M1-50 Field-Terminated M Series S66™ Block, 50-Pair | Graybar Store
Siemon - Field-Terminated M Series S66™ Block, 50-Pair - M1-50
+ / - Hover over image to Zoom
Other Views

    Field-Terminated M Series S66™ Block, 50-Pair

    Manufacturer: Siemon
    Manufacturer #: M1-50
    SKU: 88233966
    $10.78
    Checking Pricing
         
    Connecting Block Configuration:4 x 50
    Dimensions (Inches):3.4W x 10H x 1.2D
    No. of Pairs:50
    Color:None
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # M1-50
    • Color None
    • Category Cat 5e
    • Connecting Block Configuration 4 x 50
    • Dimensions (Inches) 3.4W x 10H x 1.2D
    • No. of Pairs 50
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    S66™ 50-pair field-terminated M series connecting block.
    • M Series block
    • Field terminable