Siemon B3-75 Field Terminated Block | Graybar Store
Siemon - Field Terminated Block - B3-75
+ / - Hover over image to Zoom
Other Views

    Field Terminated Block

    Manufacturer: Siemon
    Manufacturer #: B3-75
    SKU: 88233904
    $65.41
    Checking Pricing
         
    Dimensions (Inches):2.8 W x 13.4 H x 1.2 D
    No. of Pairs:75
    Connecting Block Configuration:6 x 50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # B3-75
    • Connecting Block Configuration 6 x 50
    • Dimensions (Inches) 2.8 W x 13.4 H x 1.2 D
    • No. of Pairs 75
    • Wiring Configuration 6 x 50
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    B Series Field Terminated Block, No. of Pairs: 75, Dimension (Inches): 2.8 W x 13.4 H x 1.2 D in