Siemon B3-50MH-49 Field-Terminated B Series S66™ Block, W/Housing, (1) B3-50 | Graybar Store
Siemon - Field-Terminated B Series S66™ Block, W/Housing, (1) B3-50 - B3-50MH-49
+ / - Hover over image to Zoom
Other Views

    Field-Terminated B Series S66™ Block, W/Housing, (1) B3-50

    Manufacturer: Siemon
    Manufacturer #: B3-50MH-49
    SKU: 88233896
    $112.67
    Checking Pricing
         
    Color:Grey
    Dimensions (Inches):9.03W x 17.40H x 1.8D
    No. of Pairs:50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # B3-50MH-49
    • Color Grey
    • Dimensions (Inches) 9.03W x 17.40H x 1.8D
    • No. of Pairs 50
    • Wiring Configuration 6 x 50
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Metal housing with (1)S66™ 50-pair field-terminated B series block.
    • B Series block
    • Field terminable
    • Includes metal housing