Siemon B1-6 Field-Terminated B Series S66™ Block | Graybar Store
Siemon - Field-Terminated B Series S66™ Block - B1-6
+ / - Hover over image to Zoom
Other Views

    Field-Terminated B Series S66™ Block

    Manufacturer: Siemon
    Manufacturer #: B1-6
    SKU: 88233887
    $18.27
    Checking Pricing
         
    Dimensions (Inches):2.8W x 3.9H x 1.2D
    No. of Pairs:6
    Color:None
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # B1-6
    • Color None
    • Dimensions (Inches) 2.8W x 3.9H x 1.2D
    • No. of Pairs 6
    • Wiring Configuration 6 x 12
    • Country of Origin 99 - Multiple
    Product Overview:
    S66™ 6-pair field-terminated B series block.
    • B Series block
    • Field terminable