Siemon B3-50 Field-Terminated B Series S66™ 6 x 50 Blocks, 50-Pair | Graybar Store
Siemon - Field-Terminated B Series S66™ 6 x 50 Blocks, 50-Pair - B3-50
+ / - Hover over image to Zoom
Other Views

    Field-Terminated B Series S66™ 6 x 50 Blocks, 50-Pair

    Manufacturer: Siemon
    Manufacturer #: B3-50
    SKU: 88233895
    $37.99
    Checking Pricing
         
    Color:None
    Dimensions (Inches):2.8W x 13.4H x 1.2D
    No. of Pairs:50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # B3-50
    • Color None
    • Dimensions (Inches) 2.8W x 13.4H x 1.2D
    • No. of Pairs 50
    • Wiring Configuration 6 x 50
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    S66™ 50-pair field-terminated B series block.
    • B Series block
    • Field terminable