Belden CAPFMUS-S1 Cat 6/6A Field Mount Plug | Graybar Store
Belden - Cat 6/6A Field Mount Plug - CAPFMUS-S1
+ / - Hover over image to Zoom
Other Views

    Cat 6/6A Field Mount Plug

    Manufacturer: Belden
    Manufacturer #: CAPFMUS-S1
    SKU: 25712912
    $12.61
    Checking Pricing
         
    Conductor Type:Solid or Stranded
    Wire Size:24 to 26 AWG
    Packaging:1 Each
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # CAPFMUS-S1
    • Category Cat 6a
    • Connector Type RJ45
    • Wire Type T568A/T568B
    • Conductor Type Solid or Stranded
    • Wire Size 24 to 26 AWG
    • Packaging 1 Each
    • SAP Material Type ZSTD
    Product Overview:
    Field Mount Plug, Packaging: 1 Each, Category: Cat 6a, Conductor Type: Solid; Stranded, Wire Size: 24 to 26 AWG