Square D (Schneider Electric) LK225AN Field-Installed Neutral/Ground Lug For 4 AWG to 300 kcmil Aluminum/Copper | Graybar Store
Square D (Schneider Electric) - Field-Installed Neutral/Ground Lug For 4 AWG to 300 kcmil Aluminum/Copper - LK225AN
+ / - Hover over image to Zoom
Other Views

    Field-Installed Neutral/Ground Lug For 4 AWG to 300 kcmil Aluminum/Copper

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LK225AN
    SKU: 22071059
    $34.88
    Checking Pricing
         
    Amps:225A
    Use With:Load Center
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LK225AN
    • Amps 225A
    • Accessory Type Load Center Neutral/Ground Lug Kit
    • Use With Load Center
    Product Overview:
    Field-Installed Neutral/Ground Lug, For 4 AWG to 300 kcmil AL/CU
    Use in Series S 150 to 225A QO load center or S03 and below 150 to 225A HOM load center.