Square D (Schneider Electric) EIK032 Field-Installed 60A 240V DPDT Safety Switch Electrical Interlock Kit | Graybar Store
Square D (Schneider Electric) - Field-Installed 60A 240V DPDT Safety Switch Electrical Interlock Kit - EIK032
+ / - Hover over image to Zoom
Other Views

    Field-Installed 60A 240V DPDT Safety Switch Electrical Interlock Kit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EIK032
    SKU: 98296478
    $222.87
    Checking Pricing
         
    Use With:F-Series Heavy Duty Safety Switch
    Amps:60A
    Voltage (Volts):240
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EIK032
    • Voltage (Volts) 240
    • Amps 60A
    • Use With F-Series Heavy Duty Safety Switch
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Heavy-duty field-installed DPDT safety switch 60A 240V electrical interlock kit, 2NO/2NC.
    Electrical interlocks for heavy duty 30-1200A safety switches are available factory-installed or in kit form for field installation. Each kit contains instructions for proper field mounting. A pivot arm operates from switch mechanism, breaking the control circuit before the main switch blades break. Switches with electrical interlocks installed are UL Listed. For factory-installed electrical interlocks, add EI (for one contact) or EI2 (for two contacts) suffix to catalog number.