Square D (Schneider Electric) EIK40601 Field-Installed 400 to 1200A 600V SPDT Safety Switch Electrical Interlock Kit | Graybar Store
Square D (Schneider Electric) - Field-Installed 400 to 1200A 600V SPDT Safety Switch Electrical Interlock Kit - EIK40601
+ / - Hover over image to Zoom
Other Views

    Field-Installed 400 to 1200A 600V SPDT Safety Switch Electrical Interlock Kit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EIK40601
    SKU: 88239499
    $443.78
    Checking Pricing
         
    Use With:E4-Series Heavy Duty Safety Switch
    Amps:400 to 1200A
    Voltage (Volts):600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EIK40601
    • Voltage (Volts) 600
    • Amps 400 to 1200A
    • Use With E4-Series Heavy Duty Safety Switch
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Heavy-duty field-installed SPDT safety switch 400 to 1200A 600V electrical interlock kit, 1NO/1NC.
    Electrical interlocks for heavy duty 30-1200A safety switches are available factory-installed or in kit form for field installation. Each kit contains instructions for proper field mounting. A pivot arm operates from switch mechanism, breaking the control circuit before the main switch blades break. Switches with electrical interlocks installed are UL Listed. For factory-installed electrical interlocks, add EI (for one contact) or EI2 (for two contacts) suffix to catalog number.