Belden AX101077 Optimax® SC Connector | Graybar Store
Belden - Optimax® SC Connector - AX101077
+ / - Hover over image to Zoom
Other Views

    Optimax® SC Connector

    Manufacturer: Belden
    Manufacturer #: AX101077
    SKU: 99509519
    $18.71
    Checking Pricing
         
    Dimensions (Inches):0.394 W x 1.752 L x 0.362 H
    Color:Beige
    Packaging:1 per Bag
    Product Includes:Boot (900 âµm)
    Fiber Category:Multimode
    Ferrule:Ceramic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX101077
    • Color Beige
    • Connector Type SC
    • Type Field-Installable Connectors
    • Dimensions (Inches) 0.394 W x 1.752 L x 0.362 H
    • Ferrule Ceramic
    • Fiber Category Multimode
    • Product Includes Boot (900 âµm)
    • Packaging 1 per Bag
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Optimax® Field-Installable Connector, Connector Type: SC, Packaging: 1 per Bag, Fiber Category: OM2; OM3; OM4, Beige, Ferrule: Ceramic