Corning SOC-LC-2MM-OM4-P4 Field-Installable Connector LC | Graybar Store
Corning - Field-Installable Connector LC - SOC-LC-2MM-OM4-P4
+ / - Hover over image to Zoom
Other Views

    Field-Installable Connector LC

    Manufacturer: Corning
    Manufacturer #: SOC-LC-2MM-OM4-P4
    SKU: 25805615
    $75.05
    Checking Pricing
         
    Packaging:1 Each
    Fiber Category:Multimode
    Ferrule:Composite
    Housing Boot Color:Aqua
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # SOC-LC-2MM-OM4-P4
    • Connector Type LC
    • Type Field-Installable Connectors
    • Ferrule Composite
    • Fiber Category Multimode
    • Technology Fuse-On
    • Packaging 1 Each
    • Housing Boot Color Aqua
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    FuseLite® Field-Installable Connector, Connector Type: LC, Packaging: 1 Each, Fiber Category: OM2; OM3; OM4, Ferrule: Composite