AFL Telecommunications FAST-BOOT-3MM-6 Field-Installable Connector LC; SC; ST | Graybar Store
AFL Telecommunications - Field-Installable Connector LC; SC; ST - FAST-BOOT-3MM-6
+ / - Hover over image to Zoom
Other Views

    Field-Installable Connector LC; SC; ST

    Manufacturer: AFL Telecommunications
    Manufacturer #: FAST-BOOT-3MM-6
    SKU: 25684983
    $4.99
    Checking Pricing
         
    Fiber Diameter:3 mm
    Color:Black
    Packaging:6 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # FAST-BOOT-3MM-6
    • Color Black
    • Fiber Diameter 3 mm
    • Packaging 6 per Pack
    • SAP Material Type ZSTD
    Product Overview:
    FASTConnect® Field-Installable Connector, Connector Type: LC; SC; ST, Packaging: 6 per Pack, Black