AFL Telecommunications FUSE-ST3M62-6 Field-Installable Connector ST | Graybar Store
AFL Telecommunications - Field-Installable Connector ST - FUSE-ST3M62-6
+ / - Hover over image to Zoom
Other Views

    Field-Installable Connector ST

    Manufacturer: AFL Telecommunications
    Manufacturer #: FUSE-ST3M62-6
    SKU: 25631679
    $109.57
    Checking Pricing
         
    Fiber Category:Multimode
    Fiber Diameter:3 mm
    Color:Beige
    Packaging:6 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # FUSE-ST3M62-6
    • Color Beige
    • Connector Type ST
    • Type Field-Installable
    • Fiber Category Multimode
    • Fiber Diameter 3 mm
    • Technology Fusion-Spliced
    • Packaging 6 per Pack
    • SAP Material Type ZSTD
    Product Overview:
    FUSEConnect® Field-Installable Connector, Connector Type: ST, Packaging: 6 per Pack, Fiber Category: Multimode, Beige