AFL Telecommunications FUSE-LC2SMU-6 Field-Installable Connector LC | Graybar Store
AFL Telecommunications - Field-Installable Connector LC - FUSE-LC2SMU-6
+ / - Hover over image to Zoom
Other Views

    Field-Installable Connector LC

    Manufacturer: AFL Telecommunications
    Manufacturer #: FUSE-LC2SMU-6
    SKU: 25619758
    $120.09
    Checking Pricing
         
    Fiber Diameter:2 mm
    Color:Blue
    Packaging:6 per Pack
    Fiber Category:Singlemode
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # FUSE-LC2SMU-6
    • Color Blue
    • Connector Type LC
    • Type Field-Installable Connectors
    • Fiber Category Singlemode
    • Fiber Diameter 2 mm
    • Packaging 6 per Pack
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    FUSEConnect® Field-Installable Connector, Connector Type: LC, Packaging: 6 per Pack, Fiber Category: Singlemode, Blue