Belden AX105210-B25 FX Brilliance Universal ST Connector | Graybar Store
Belden - FX Brilliance Universal ST Connector - AX105210-B25
+ / - Hover over image to Zoom
Other Views

    FX Brilliance Universal ST Connector

    Manufacturer: Belden
    Manufacturer #: AX105210-B25
    SKU: 25511937
    $442.45
    Checking Pricing
         
    Color:Beige
    Packaging:25 per Pack
    Product Includes:Boot (900 âµm); Protective Ferrule Cap; Spring Cap
    Housing Boot Color:Black
    Fiber Category:Multimode - OM1
    Ferrule:Ceramic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX105210-B25
    • Color Beige
    • Connector Type ST
    • Type Field-Installable Connectors
    • Ferrule Ceramic
    • Fiber Category Multimode - OM1
    • Product Includes Boot (900 âµm); Protective Ferrule Cap; Spring Cap
    • Packaging 25 per Pack
    • Housing Boot Color Black
    • Country of Origin MX - Mexico
    Product Overview:
    Field-Installable Connector, Connector Type: ST, Packaging: 25 per Pack, Fiber Category: OM1, Beige, Ferrule: Ceramic