Belden AX105203-B25 FX Brilliance Universal LC Connector | Graybar Store
Belden - FX Brilliance Universal LC Connector - AX105203-B25
+ / - Hover over image to Zoom
Other Views

    FX Brilliance Universal LC Connector

    Manufacturer: Belden
    Manufacturer #: AX105203-B25
    SKU: 25511925
    $468.47
    Checking Pricing
         
    Color:Blue
    Packaging:25 per Pack
    Product Includes:Boot (900 âµm); Protective Ferrule Cap
    Housing Boot Color:Black
    Fiber Category:Singlemode - OS2
    Ferrule:Ceramic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX105203-B25
    • Color Blue
    • Connector Type LC
    • Type Field-Installable Connectors
    • Ferrule Ceramic
    • Fiber Category Singlemode - OS2
    • Product Includes Boot (900 âµm); Protective Ferrule Cap
    • Packaging 25 per Pack
    • Housing Boot Color Black
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Field-Installable Connector, Connector Type: LC, Packaging: 25 per Pack, Fiber Category: OS2, Blue, Ferrule: Ceramic