AFL Telecommunications FAST-SC-MM50L-100 Field-Installable Connector SC, 100 Pack | Graybar Store
AFL Telecommunications - Field-Installable Connector SC, 100 Pack - FAST-SC-MM50L-100
+ / - Hover over image to Zoom
Other Views

    Field-Installable Connector SC, 100 Pack

    Manufacturer: AFL Telecommunications
    Manufacturer #: FAST-SC-MM50L-100
    SKU: 25418903
    $1,307.71
    Checking Pricing
         
    Fiber Category:Multimode
    Packaging:100/Pack
    Housing Boot Color:Aqua
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # FAST-SC-MM50L-100
    • Connector Type SC
    • Type Field-Installable
    • Fiber Category Multimode
    • Technology No-Epoxy/No-Polish
    • Packaging 100/Pack
    • Housing Boot Color Aqua
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    FASTConnect® Field-Installable Connector, Connector Type: SC, Packaging: 100 per Pack, Fiber Category: Multimode