Corning OSNP-STU-900 Field-Installable Connector ST | Graybar Store
Corning - Field-Installable Connector ST - OSNP-STU-900
+ / - Hover over image to Zoom
Other Views

    Field-Installable Connector ST

    Manufacturer: Corning
    Manufacturer #: OSNP-STU-900
    SKU: 25189816
    $22.43
    Checking Pricing
         
    Packaging:1 Each
    Product Includes:Boot (3.0 mm); Boot (900 âµm); Connector; Crimp Band
    Housing Boot Color:Blue
    Fiber Category:Singlemode - OS2
    Ferrule:Ceramic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # OSNP-STU-900
    • Connector Type ST
    • Type Field-Installable Connectors
    • Ferrule Ceramic
    • Fiber Category Singlemode - OS2
    • Product Includes Boot (3.0 mm); Boot (900 âµm); Connector; Crimp Band
    • Technology No-Epoxy/No-Polish
    • Packaging 1 Each
    • Housing Boot Color Blue
    • Country of Origin MX - Mexico
    Product Overview:
    OptiSnap® Field-Installable Connector, Connector Type: ST, Packaging: 1 Each, Fiber Category: OS2, Ferrule: Ceramic