Corning 95-000-41-Z UniCam® Pretium®-Performance SC MM Fiber Optic Connector | Graybar Store
Corning - UniCam® Pretium®-Performance SC MM Fiber Optic Connector - 95-000-41-Z
+ / - Hover over image to Zoom
Other Views

    UniCam® Pretium®-Performance SC MM Fiber Optic Connector

    Manufacturer: Corning
    Manufacturer #: 95-000-41-Z
    SKU: 25142801
    $438.81
    Checking Pricing
         
    Fiber Category:Multimode - OM1
    Packaging:25 per Pack
    Ferrule:Ceramic
    Color:Beige
    Product Includes:(25) Boots (900 âµm); (25) Connectors; (25) Shrouds
    Housing Boot Color:Beige
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # 95-000-41-Z
    • Color Beige
    • Connector Type SC
    • Type Field-Installable Connectors
    • Ferrule Ceramic
    • Fiber Category Multimode - OM1
    • Product Includes (25) Boots (900 âµm); (25) Connectors; (25) Shrouds
    • Technology No-Epoxy/No-Polish
    • Includes Connector, Shroud, Crimp Band, Boot (900 um), Boot (3.0 mm)
    • Packaging 25 per Pack
    • Housing Boot Color Beige
    • Country of Origin MX - Mexico
    Product Overview:
    UniCam® Field-Installable Connector, Connector Type: SC, Packaging: 25 per Pack, Fiber Category: OM1, Beige, Ferrule: Ceramic