Corning EDGE-02U Pretium EDGE® Solutions Housing, 2 RU | Graybar Store
Corning - Pretium EDGE® Solutions Housing, 2 RU - EDGE-02U
+ / - Hover over image to Zoom
Other Views

    Pretium EDGE® Solutions Housing, 2 RU

    Manufacturer: Corning
    Manufacturer #: EDGE-02U
    SKU: 25359916
    $858.87
    Checking Pricing
         
    Width (Inches):17 in.
    Rack Units:2
    No. of Panels:24
    Height (Inches):3.5 in.
    Accommodates:(24) EDGE Modules or Panels; (288) Fibers
    Color:Silver
    Depth (Inches):22.1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # EDGE-02U
    • Color Silver
    • Mounting Style Cabinet or Rack Mount
    • Type Housing
    • Rack Units 2
    • Accommodates (24) EDGE Modules or Panels; (288) Fibers
    • Brand Pretium EDGE Solutions
    • Depth (Inches) 22.1 in.
    • Enclosure Color Silver
    • Height (Inches) 3.5 in.
    • No. of Panels 24
    • Width (Inches) 17 in.
    • For Use With EDGE Modules, Panels, Trunks, Harnesses, Jumpers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    EDGE™ Fibre Optic Hardware, (24) EDGE Modules or Panels; (288) Fibers, Silver, Cabinet Mount; Rack Mount, Rack Units: 2