Panduit HC2YL6 FiberRunner® Snap-On Hinged Cover, Yellow | Graybar Store
Panduit - FiberRunner® Snap-On Hinged Cover, Yellow - HC2YL6
+ / - Hover over image to Zoom
Other Views

    FiberRunner® Snap-On Hinged Cover, Yellow

    Manufacturer: Panduit
    Manufacturer #: HC2YL6
    SKU: 22110119
    $10.44
    Checking Pricing
         
    Color:Yellow
    Dimensions:2 in. W x 2 in. H, 6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HC2YL6
    • Color Yellow
    • Dimensions 2 in. W x 2 in. H, 6 ft.
    Product Overview:
    FiberRunner Hinged snap-on duct cover, PVC,2 in. W X 6 ft., yellow.