Panduit HC2OR6 FiberRunner® Snap-On Hinged Cover, Orange | Graybar Store
Panduit - FiberRunner® Snap-On Hinged Cover, Orange - HC2OR6
+ / - Hover over image to Zoom
Other Views

    FiberRunner® Snap-On Hinged Cover, Orange

    Manufacturer: Panduit
    Manufacturer #: HC2OR6
    SKU: 22121578
    $10.44
    Checking Pricing
         
    Color:Orange
    Dimensions:2 in. W x 2 in. H, 6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HC2OR6
    • Color Orange
    • Dimensions 2 in. W x 2 in. H, 6 ft.
    Product Overview:
    FiberRunner Hinged snap-on duct cover, PVC,2 in. W X 6 ft., Orange