Wiremold (Legrand) V4015DFO FiberReady 2 inch Raduis Divided Tee | Graybar Store
Wiremold (Legrand) - FiberReady 2 inch Raduis Divided Tee - V4015DFO
+ / - Hover over image to Zoom
Other Views

    FiberReady 2 inch Raduis Divided Tee

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4015DFO
    SKU: 97279363
    $92.09
    Checking Pricing
         
    Size:12-3/4 in.
    Fitting Type:Divided Tee
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4015DFO
    • Color Ivory
    • Size 12-3/4 in.
    • Bend (Degree) Raceway
    • Body Type UL Listed; UL5 and ADA Compliant; cULus Listed
    • Connection Type 4
    • Fitting Type Divided Tee
    • Materials Solid
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4000 series ivory steel full capacity 12-3/4 ft. length divided tee.