American Polywater DT-D50 FiberKleen™ Fiber Cleaner Towelettes | Graybar Store
American Polywater - FiberKleen™ Fiber Cleaner Towelettes - DT-D50
+ / - Hover over image to Zoom
Other Views

    FiberKleen™ Fiber Cleaner Towelettes

    Manufacturer: American Polywater
    Manufacturer #: DT-D50
    SKU: 25215471
    $13.28
    Checking Pricing
         
    Color:White
    Size:Towelettes
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Polywater
    • Manufacturer # DT-D50
    • Color White
    • Size Towelettes
    • Application Wiping Excess Solvent from Electrical Cables During Splicing
    • Type Dry Wipe
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fifty towelettes 3 inch x 3 inch in a sealed pocket canister.