Fluke Networks FI-7000 120 FiberInspector™ Pro Fiber Optic Inspection Scope, 9 Piece | Graybar Store
Fluke Networks - FiberInspector™ Pro Fiber Optic Inspection Scope, 9 Piece - FI-7000 120
+ / - Hover over image to Zoom
Other Views

    FiberInspector™ Pro Fiber Optic Inspection Scope, 9 Piece

    Manufacturer: Fluke Networks
    Manufacturer #: FI-7000 120
    SKU: 25648964
    $4,076.53
    Checking Pricing
         
    Power Source:AC Adapter
    Rating:IEC 61300-3-35
    Tool Application:Fiber Optic Inspection
    No. of Pieces:9
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # FI-7000 120
    • Brand FiberInspector Pro
    • No. of Pieces 9
    • Power Source AC Adapter
    • Rating IEC 61300-3-35
    • Tool Application Fiber Optic Inspection
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    FiberInspector™ Pro fiber optic inspection scope provides a 1-second automated pass/fail certification of fiber optic connector end-faces.
    The FI-7000 FiberInspector Pro contains:
    • Versiv Mainframe
    • USB Fiber Inspection Video Probe with 4 tips in a box (LC, FC/SC bulkhead, 1.25 and 2.5mm universal)
    • Blank Module to protect the mainframes rear connector
    • AC Charger
    • Shoulder Strap
    • USB Interface Cable
    • Versiv Open Source Software CD
    • Getting Started Guide
    • Soft Carrying Case