Fluke Networks FT525 FiberInspector Mini Video Microscope with Fiber Optic Cleaning Kit, Fiber Tester | Graybar Store
Fluke Networks - FiberInspector Mini Video Microscope with Fiber Optic Cleaning Kit, Fiber Tester - FT525
+ / - Hover over image to Zoom
Other Views

    FiberInspector Mini Video Microscope with Fiber Optic Cleaning Kit, Fiber Tester

    Manufacturer: Fluke Networks
    Manufacturer #: FT525
    SKU: 25137822
    $2,362.24
    Checking Pricing
         
    Tool Application:Fiber inspection
    Power Source:Rechargeable NiMH battery
    Display Type:TFT LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # FT525
    • Display Type TFT LCD
    • Power Source Rechargeable NiMH battery
    • Tool Application Fiber inspection
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Fluke Networks FT525 FiberInspector Mini Video Microscope with Fiber Optic Cleaning Kit, Fiber Tester
    Fluke Networks FT525 FiberInspector Mini Video Microscope is used to examine installed fiber terminations or ensure terminations are smooth and clean. Using this helps avoid the #1 cause of fiber link failure: dirty end-faces. Dirt, dust and other contaminants are the enemy of high-speed data transmission over optical fiber. Todays network applications require more bandwidth, making loss budgets tighter than ever. It is critical that all optical connections are clean and free of contaminants to ensure application success. The Fluke Networks FT525 FiberInspector Mini Video Microscope puts the solution to contaminated end-faces in the palm of your hand. This portable video microscope works ten times faster than traditional scopes. Simply insert the probe and inspect installed fiber connectors through the bulkhead adapters without accessing the backside of the patch panels. Using a video microscope also completely ensures that no harmful laser light ever reaches your eyes. Its miniature size makes the FiberInspector Mini extremely portable and convenient. The device displays exceptionally sharp images on its 1.8 screen. Extend battery life in the grip trigger mode, when the device only shows images when squeezing the sides of the display. With a range of standard and accessory probe tips, end-faces can be inspected when using many different connector types, including LC connectors