Commscope FGS-MEXP-A/B/F FiberGuide® Standard Express Exit Kit, Yellow | Graybar Store
Commscope - FiberGuide® Standard Express Exit Kit, Yellow - FGS-MEXP-A/B/F
+ / - Hover over image to Zoom
Other Views

    FiberGuide® Standard Express Exit Kit, Yellow

    Manufacturer: Commscope
    Manufacturer #: FGS-MEXP-A/B/F
    SKU: 99504563
    $136.03
    Checking Pricing
         
    Fitting Type:Express Kite
    Color:Yellow
    Size:2x2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # FGS-MEXP-A/B/F
    • Color Yellow
    • Size 2x2
    • Fitting Type Express Kite
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    FiberGuide Standard Express Kit for FiberGuide® Standard Express Exit Kit for 4 x 4, 4 x 6, and 4 x 12 in straight sections, yellow.