Commscope FGS-MEXP-E-A/B/F FiberGuide® Express Exit Fitting, Yellow | Graybar Store
Commscope - FiberGuide® Express Exit Fitting, Yellow - FGS-MEXP-E-A/B/F
+ / - Hover over image to Zoom
Other Views

    FiberGuide® Express Exit Fitting, Yellow

    Manufacturer: Commscope
    Manufacturer #: FGS-MEXP-E-A/B/F
    SKU: 99973077
    $256.80
    Checking Pricing
         
    Fitting Type:90 Degree down Elbow
    Color:Yellow
    Size:4x4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # FGS-MEXP-E-A/B/F
    • Color Yellow
    • Size 4x4
    • Fitting Type 90 Degree down Elbow
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    FiberGuide® Express Exit 4 inch height x 4 inch width 90 degree Down Elbow, black, yellow. Includes base, base cover, mounting hardware, support bracket, and exit inserts.