Commscope FGS-MTRM-A Fiberguide Duct Trumpet Flare Kit, 4 in. | Graybar Store
Commscope - Fiberguide Duct Trumpet Flare Kit, 4 in. - FGS-MTRM-A
+ / - Hover over image to Zoom
Other Views

    Fiberguide Duct Trumpet Flare Kit, 4 in.

    Manufacturer: Commscope
    Manufacturer #: FGS-MTRM-A
    SKU: 96077582
    $62.19
    Checking Pricing
         
    Color:Yellow
    Fitting Type:Flare Kit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # FGS-MTRM-A
    • Color Yellow
    • Fitting Type Flare Kit
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    FiberGuide fiber 4x4 system trumpet flare kit with yellow color.
    • Industry Standards.RoHS/ELV Compliance-RoHS compliant, ELV compliant
    • Color-Yellow
    • UL Flammability Rating: UL 94V-0
    • Downspout Attachment
    • Trumpet Flare