Commscope FGS-MU4E-A Fiberguide 4x4 Elbow up 45 deg, Yellow | Graybar Store
Commscope - Fiberguide 4x4 Elbow up 45 deg, Yellow - FGS-MU4E-A
+ / - Hover over image to Zoom
Other Views

    Fiberguide 4x4 Elbow up 45 deg, Yellow

    Manufacturer: Commscope
    Manufacturer #: FGS-MU4E-A
    SKU: 91023105
    $74.88
    Checking Pricing
         
    Color:Yellow
    Fitting Type:UP Elbow
    Size:4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # FGS-MU4E-A
    • Color Yellow
    • Size 4 in.
    • Fitting Type UP Elbow
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    4x4 system 45 degree 4 inch up elbow fitting with yellow color.