Commscope FGS-SD4E-A Fiberguide 4x4 Elbow Down 45 Degree, Yellow | Graybar Store
Commscope - Fiberguide 4x4 Elbow Down 45 Degree, Yellow - FGS-SD4E-A
+ / - Hover over image to Zoom
Other Views

    Fiberguide 4x4 Elbow Down 45 Degree, Yellow

    Manufacturer: Commscope
    Manufacturer #: FGS-SD4E-A
    SKU: 25086461
    $48.40
    Checking Pricing
         
    Color:Yellow
    Material:plastic
    Size:4 in.
    Fitting Type:Elbow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # FGS-SD4E-A
    • Color Yellow
    • Size 4 in.
    • Fitting Type Elbow
    • Material plastic
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    FiberGuide 45 degree down elbow fiber management 4x4 system cover with yellow finish.
    • Industry Standards.RoHS/ELV Compliance-RoHS compliant, ELV compliant
    • Color- Yellow
    • Housing Features.
    • UL Flammability Rating-UL 94V-0
    • Cover