Commscope FGS-MD4E-A Fiberguide 4x4 Elbow Down 45 Degree, 4 in. | Graybar Store
Commscope - Fiberguide 4x4 Elbow Down 45 Degree, 4 in. - FGS-MD4E-A
+ / - Hover over image to Zoom
Other Views

    Fiberguide 4x4 Elbow Down 45 Degree, 4 in.

    Manufacturer: Commscope
    Manufacturer #: FGS-MD4E-A
    SKU: 91023112
    $74.88
    Checking Pricing
         
    Color:Yellow
    Size:4 in.
    Fitting Type:Down Elbow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # FGS-MD4E-A
    • Color Yellow
    • Size 4 in.
    • Fitting Type Down Elbow
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    4x4 system 45 degree 4 inch down elbow fitting with yellow color.