Allied Moulded Products RD-42V fiberglassBOX™-Vapor Seal Electrical Box, NM Sheated Cable, Range/Dryer, 2-Gang, Angled Mid-Nails/Fetter Ring Nails | Graybar Store
Allied Moulded Products - fiberglassBOX™-Vapor Seal Electrical Box, NM Sheated Cable, Range/Dryer, 2-Gang, Angled Mid-Nails/Fetter Ring Nails - RD-42V
+ / - Hover over image to Zoom
Other Views

    fiberglassBOX™-Vapor Seal Electrical Box, NM Sheated Cable, Range/Dryer, 2-Gang, Angled Mid-Nails/Fetter Ring Nails

    Manufacturer: Allied Moulded Products
    Manufacturer #: RD-42V
    SKU: 25479263
    $17.28
    Checking Pricing
         
    No. of Gangs:2-Gang
    Size (Inches):4 W x 3-3/4 H
    Box Depth (Inches):3-11/16 in.
    Bracket:Angled Mid-Nails and Fetter Ring Nails
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # RD-42V
    • Application Range/Dryer
    • Box Depth (Inches) 3-11/16 in.
    • Bracket Angled Mid-Nails and Fetter Ring Nails
    • Brand fiberglassBOX-Vapor Seal
    • Materials Fiberglass
    • No. of Gangs 2-Gang
    • Size (Inches) 4 W x 3-3/4 H
    • For Use With NM Sheathed Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-Gang fiberglassBOX™-vapor seal range/dryer electrical Box for use with nonmetallic sheathed cable.
    • 42.0 Cubic inch capacity
    • UL® Listed per UL® 514 C
    • 2-Hour fire rating wall and ceiling